Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , Aluminum 50 PK
Mfr # 71824
Zoro # G602520514
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 1/2 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71824
- Zoro # G602520514
- UPC # 738287718249
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M14-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.140.1000)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Silicon Bronze 3 PK (39988)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- Midwest Fastener Flat Washers