Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Polished Finish, 20 PK
Mfr # 33461
Zoro # G902516712
product price: $33.15
/pk 20, $1.66/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33461
- Zoro # G902516712
- UPC # 738287334616
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 13/64 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x50)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC (SNAP-375-1500R)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 2 PK (74748)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 316 Stainless Steel 30 PK (932275)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 321 Stainless Steel Plain Finish, 5 PK (Z0625-316)
- Midwest Fastener Flat Washers