Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 30 PK
Mfr # 38903
Zoro # G502517652
product price: $3.29
/pk 30, $0.11/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38903
- Zoro # G502517652
- UPC # 738287389036
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 13/64 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600370US-100P)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 (M51260.040.0016)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel 100 PK (51851)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 12 PK (33845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (05627)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (53793)
- ACEDS 0.38 in. USS General Purpose Flat Washer (5014733)
- Midwest Fastener Flat Washers