Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK
Mfr # 53793
Zoro # G802519073
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53793
- Zoro # G802519073
- UPC # 738287537932
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 9/16 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53719)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK (68317)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish, 45 PK (08481)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0005)
- Midwest Fastener General Washers