Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK
Mfr # 931052
Zoro # G802523179
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1"
- Outside Diameter 2 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931052
- Zoro # G802523179
- UPC # 719199310523
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (4REK8)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0100)
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74344)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 12 PK (33845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 12 PK (38908)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- Midwest Fastener General Washers