Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 4 PK
Mfr # 34195
Zoro # G902514749
product price: $8.99
/pk 4, $2.25/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/4 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34195
- Zoro # G902514749
- UPC # 738287341959
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0100)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK (63048)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N04160.075.0650)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia (TX-018)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 6 PK (34193)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 12 PK (79527)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Silicon Bronze 3 PK (39988)
- DANCO Flat Washer, Fits Bolt Size 3/4" , Rubber (9DA061261B)
- Midwest Fastener General Washers