Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK
Mfr # 61836
Zoro # G802521007
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61836
- Zoro # G802521007
- UPC # 738287618365
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1 1/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (0325020100)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 10, Black Oxide, 26 mm Ht, 2 PK (M04120.330.0001)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187457)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U04035.100.0001)
- Midwest Fastener General Washers