Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK
Mfr # 61973
Zoro # G202521690
product price: $4.95
/pk 5, $0.99/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 1/2 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61973
- Zoro # G202521690
- UPC # 738287619737
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 1/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.062.0400)
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK (138264000)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- TIE DOWN MARINE U-Bolt-Sq 2-1/8X4, #86208 (86208)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Fiber 50 PK (71867)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Stainless Steel Plain Finish (Z9254SS)
- Midwest Fastener General Washers