Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1-1/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # 54173
Zoro # G302520937
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1-1/8"
- Outside Diameter 2 3/4 in
- Minimum Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54173
- Zoro # G302520937
- UPC # 738287541731
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1 1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250088BG)
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0062)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (65487)
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT158)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 40 PK (79521)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- MIDWEST FASTENER Washer Flat Zn 1/2 5Lb (03840)
- MIDWEST FASTENER Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , 18-8 Stainless Steel 20 PK (38946)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 5 PK (61973)
- MIDWEST FASTENER Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- Midwest Fastener General Washers