Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Plated Finish, 20 PK
Mfr # 03846
Zoro # G102513979
product price: $19.99
/pk 20, $1.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 3/4 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03846
- Zoro # G102513979
- UPC # 738287038460
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1 1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31570)
- ZORO SELECT Hex Nut, 3/4"-4-1/2, Steel, Grade 2, Black Oxide, 49/64 in Ht, 10 PK (300903G)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish (A2580480000HC)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.019.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 10 PK (53166)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 24 PK (03845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 10 PK (932407)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- Midwest Fastener Flat Washers