Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK
Mfr # 54174
Zoro # G102520854
original price:
$15.69
9% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1-1/4"
- Outside Diameter 3 1/4 in
- Minimum Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54174
- Zoro # G102520854
- UPC # 738287541748
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Outside Diameter | 3 1/4 in |
Inside Diameter | 1 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (64965)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel 2 PK (932259)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (70191)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74346)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0003)
- Midwest Fastener General Washers