Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Yellow Finish, 5 PK
Mfr # 54175
Zoro # G202520921
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1-1/2"
- Outside Diameter 3 3/4 in
- Minimum Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54175
- Zoro # G202520921
- UPC # 738287541755
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/2" |
Outside Diameter | 3 3/4 in |
Inside Diameter | 1 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 6 PK (1576)
- ZORO SELECT #4-40 x 7/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0087)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- Midwest Fastener Flat Washers