Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK
Mfr # 03849
Zoro # G502514002
product price: $19.79
/pk 12, $1.65/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/2"
- Outside Diameter 3 1/2 in
- Minimum Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03849
- Zoro # G502514002
- UPC # 738287038491
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish (57157)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.025.0005)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (63084)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 50 PK (53636)
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Steel Zinc Plated Finish, 2 PK (M38130.420.0001)
- Midwest Fastener Flat Washers