Shop All Flange Nuts
Midwest Fastener
Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK
Mfr # 76122
Zoro # G302520944
product price: $4.49
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Flange Diameter 11.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76122
- Zoro # G302520944
- UPC # 738287761221
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Flange Diameter | 11.8 mm |
Diameter 2 | 9mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 5mm |
Driver Type | #8 Wrench |
Style | Non-Serrated |
dia3 | 12mm |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03828)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21440)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02997)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (39945)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 25 PK (31085)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 8, Zinc Plated, 5 PK (39947)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Chrome Plated, 10 PK (39305)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (39286)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- Midwest Fastener Flange Nuts