Shop All Flange Nuts
Midwest Fastener
Flange Nut, M4-0.70, Steel, Class 8, Zinc Plated, 20 PK
Mfr # 39941
Zoro # G402515529
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39941
- Zoro # G402515529
- UPC # 738287399417
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M4-0.70 |
Diameter 2 | 7.8mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 4mm |
Driver Type | #7 Wrench |
dia3 | 9.4mm |
Style | Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250012)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 15 PK (75713)
- MIDWEST FASTENER Flange Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (932126)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (39285)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 12 PK (63555)
- MIDWEST FASTENER Flange Nut, M4-0.70, Steel, Class 8, Zinc Plated, 20 PK (76121)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- Midwest Fastener Flange Nuts