Shop All Flange Nuts
Midwest Fastener
Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 4 PK
Mfr # 39948
Zoro # G602515756
product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39948
- Zoro # G602515756
- UPC # 738287399486
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M16-2.00 |
Diameter 2 | 27mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 16mm |
Driver Type | #24 Wrench |
dia3 | 33mm |
Style | Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK (MS51958-67B)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- ZORO SELECT Hex Nut, M3-0.50, Brass, Not Graded, Plain, 2.40 mm Ht, 100 PK (HN4B00300-100P1)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (39942)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK (31086)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Chrome Plated, 10 PK (39305)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09633)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- Midwest Fastener Flange Nuts