Midwest Fastener

Flange Nut, M16-2.00, Steel, Chrome Plated, 2 PK


product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Finish Chrome Plated
  • Standards DIN 6923
  • System of Measurement Metric
  • Thread Direction Right Hand
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M16-2.00
Diameter 2 27mm

Details

Item Flange Nut
Material Steel
Finish Chrome Plated
Standards DIN 6923
System of Measurement Metric
Thread Direction Right Hand
Thread Type Coarse
Thickness 16mm
Driver Type #24 Wrench
Style Non-Serrated
dia3 34mm

Description

A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.