Shop All Flange Nuts
Midwest Fastener
Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 5 PK
Mfr # 933426
Zoro # G402523012
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-2.00
- Material Steel
- Material Grade/Class Class 10
- Finish Black Phosphate
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933426
- Zoro # G402523012
- UPC # 719199334260
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M14-2.00 |
Diameter 2 | 24mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Phosphate |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 14mm |
Driver Type | #21 Wrench |
dia3 | 29mm |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.043.1200)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.125.0400)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (76125)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Black Phosphate, 8 PK (933423)
- MIDWEST FASTENER Flange Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 8 PK (932123)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 PK (77188)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (39944)
- MIDWEST FASTENER Flange Nut, M12-1.25, Steel, Chrome Plated, 4 PK (39314)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- Midwest Fastener Flange Nuts