Shop All Flange Nuts
Midwest Fastener
Flange Nut, M12-1.75, Steel, Class 10, Black Phosphate, 8 PK
Mfr # 78468
Zoro # G102520809
original price:
$5.89
5% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 10
- Finish Black Phosphate
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78468
- Zoro # G102520809
- UPC # 738287784688
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M12-1.75 |
Diameter 2 | 20mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Phosphate |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 12mm |
Driver Type | #18 Wrench |
Style | Non-Serrated |
dia3 | 24mm |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK (X1E-CON-SCR-ALL-1400x20)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.025.0200)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 10, Black Phosphate, 6 PK (933425)
- MIDWEST FASTENER Flange Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 8 PK (932123)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK (932124)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (39945)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Chrome Plated, 3 PK (39312)
- HHIP Flange Nut, M18-250, Black Oxide (3903-1267)
- Midwest Fastener Flange Nuts