Shop All Flange Nuts
Midwest Fastener
Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 PK
Mfr # 77188
Zoro # G802521168
product price: $10.99
/pk 15, $0.73/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 10
- Finish Black Phosphate
- Flange Diameter 21.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77188
- Zoro # G802521168
- UPC # 738287771886
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Flange Diameter | 21.8 mm |
Diameter 2 | 17mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Phosphate |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 10mm |
Driver Type | #15 Wrench |
dia3 | 20mm |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK (M55010.060.0014)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFV9)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 8 PK (933424)
- MIDWEST FASTENER Flange Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09637)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (76131)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 8, Zinc Plated, 5 PK (39947)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (76122)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- Midwest Fastener Flange Nuts