Shop All Flange Nuts
Midwest Fastener
Flange Nut, M10-1.25, Steel, Chrome Plated, 5 PK
Mfr # 39301
Zoro # G602518320
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- Standards DIN 6923
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39301
- Zoro # G602518320
- UPC # 738287393019
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.25 |
Diameter 2 | 17mm |
Details
Item | Flange Nut |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Fine |
Thickness | 10mm |
Driver Type | #15 Wrench |
Style | Non-Serrated |
dia3 | 20mm |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.016.0050)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 10, Black Phosphate, 12 PK (933421)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- MIDWEST FASTENER Flange Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (932127)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 10, Zinc Plated, 40 PK (72981)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- Midwest Fastener Flange Nuts