Shop All Flange Nuts
Midwest Fastener
Flange Nut, 1/4"-20, Steel, Zinc Plated, 20 PK
Mfr # 63551
Zoro # G602520910
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63551
- Zoro # G602520910
- UPC # 738287635515
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 19/32" |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 7/16" Wrench |
Style | Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (62887)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L, 40 PK (7596BHT8P)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Galvanized Hex Hex Drive (05580)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 10, Black Phosphate, 8 PK (78468)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- MIDWEST FASTENER Flange Nut, M16-2.00, Steel, Class 10, Black Phosphate, 5 PK (78511)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (39942)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- Midwest Fastener Flange Nuts