Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK
Mfr # 31352
Zoro # G902516934
product price: $11.15
/pk 4, $2.79/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size M20
- Outside Diameter 60 mm
- Minimum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31352
- Zoro # G902516934
- UPC # 738287313529
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 60 mm |
Inside Diameter | 22 mm |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Hardness | A2 |
Specifications | DIN 9021 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0500)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33942)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC4)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74377)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03933)
- MIDWEST FASTENER Fender Washer, , 18-8 Stainless Steel Polished Finish, 6 PK (33475)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0162)
- Midwest Fastener General Washers