Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 2 PK
Mfr # 75688
Zoro # G902519690
original price:
$3.39
11% off
new price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 45 mm
- Minimum Thickness 3 mm
- Washer Standards DIN 9021B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75688
- Zoro # G902519690
- UPC # 738287756883
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 45 mm |
Inside Diameter | 15 mm |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3 mm |
Washer Standards | DIN 9021B |
System of Measurement | Metric |
Specifications | DIN 9021B |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/2 L, PK25 (WWG-CLP-202)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER Washer Fender Zn 1/2X2 (03936)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03934)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1000 PK (07655)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03929)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 600 PK (B38213.025.0200)
- Midwest Fastener General Washers