Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # 31346
Zoro # G202516641
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size M10
- Outside Diameter 30 mm
- Minimum Thickness 3.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31346
- Zoro # G202516641
- UPC # 738287313468
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.5 mm |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3.50 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Hardness | A2 |
Specifications | DIN 9021 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 7/8 in Bore Dia., 10 PK (WHM-87)
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 316 stainless steel Plain, 25 PK (1338SS6)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-16)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54351)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 40 PK (61164)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 30 PK (31522)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (54341)
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish (149PK)
- Midwest Fastener Fender Washers