Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # 07575
Zoro # G802515525
product price: $16.15
/pk 100, $0.16/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07575
- Zoro # G802515525
- UPC # 738287075755
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/8 in |
Inside Diameter | 5/32 in |
Nominal Size | 5/32" (#8) |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05167)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0100)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07580)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 50 PK (07583)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (54347)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07576)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 12 PK (31345)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0200)
- Midwest Fastener General Washers