Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK
Mfr # 33476
Zoro # G102516864
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- For Screw Size 5/16"
- Minimum Thickness 1/16 in
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33476
- Zoro # G102516864
- UPC # 738287334760
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 11/32 in |
Nominal Size | 5/16" |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 35 PK (B01200.062.0600)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08006)
- MIDWEST FASTENER Fender Washer, , 18-8 Stainless Steel Polished Finish, 6 PK (33475)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 4 PK (33477)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (54341)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 20 PK (61168)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03932)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- Midwest Fastener Fender Washers