Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # 63394
Zoro # G802520680
product price: $8.59
/pk 10, $0.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 11/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63394
- Zoro # G802520680
- UPC # 738287633948
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 11/32 in |
Nominal Size | 5/16" |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (WWG-BPXZ-2303)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07580)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07577)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 25 PK (31342)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0635)
- Midwest Fastener Fender Washers