Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 30 PK
Mfr # 31526
Zoro # G902517122
original price:
$8.79
18% off
new price: $7.15
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31526
- Zoro # G902517122
- UPC # 738287315264
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 13/32 in |
Nominal Size | 3/8" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45640)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03928)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03934)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0125)
- Midwest Fastener General Washers