Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # 07643
Zoro # G202516344
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07643
- Zoro # G202516344
- UPC # 738287076431
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 13/32 in |
Nominal Size | 3/8" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9671)
- ZORO SELECT Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK (5676PK)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.162.1225)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Steel, Plain, 20 PK (68642)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74377)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 48 PK (61163)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (31528)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 40 PK (36303)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 40 PK (61162)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- Midwest Fastener Fender Washers