Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK
Mfr # 36313
Zoro # G102516321
product price: $11.85
/pk 20, $0.59/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 1/16 in
- Inside Diameter 13/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36313
- Zoro # G102516321
- UPC # 738287363135
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 13/32 in |
Nominal Size | 3/8" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0150)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0504-EA-250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK (36306)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 40 PK (36303)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 5 PK (34436)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03926)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9689)
- Midwest Fastener General Washers