Shop All Fender Washers
Download CAD Files
Midwest Fastener
Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 40 PK
Mfr # 36303
Zoro # G802516157
CAD Available
original price:
$12.83
4% off
new price: $12.25
/pk 40, $0.31/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 1/16 in
- Inside Diameter 7/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36303
- Zoro # G802516157
- UPC # 738287363036
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.013.0050)
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 3/16 in Lower Step H (WWGSK14-2)
- SIMPSON STRONG-TIE TITEN Masonry Screw, Hex, 410 Stainless Steel Zinc Plated (TTN25134HSS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N2005-6)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK (36306)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (63386)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03933)
- Midwest Fastener General Washers