Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK
Mfr # 07650
Zoro # G602515824
product price: $206.99
/pk 1750, $0.12/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07650
- Zoro # G602515824
- UPC # 738287076509
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.031.0125)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 50 PK (07583)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03928)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (07645)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03926)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- Midwest Fastener Fender Washers