Shop All Fender Washers
Download CAD Files
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 15 PK
Mfr # 31524
Zoro # G802517000
CAD Available
product price: $7.25
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31524
- Zoro # G802517000
- UPC # 738287315240
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 2 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- ZORO SELECT M6-1.00 x 35.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060400-010P1)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (07642)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0468)
- Midwest Fastener General Washers