Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK
Mfr # 07642
Zoro # G602516371
original price:
$34.75
9% off
new price: $31.29
/pk 100, $0.31/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07642
- Zoro # G602516371
- UPC # 738287076424
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 2 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KWS)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 15 PK (31524)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07576)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03928)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 15 PK (63392)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36308)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (Z9694)
- Midwest Fastener General Washers