Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK
Mfr # 03930
Zoro # G302514455
product price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03930
- Zoro # G302514455
- UPC # 738287039306
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U07852.019.0018)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3526N)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 55 mm L (12527PK)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK (07650)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 8 PK (75685)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54351)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish (Z9698)
- Midwest Fastener Fender Washers