Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK
Mfr # 36306
Zoro # G402516175
product price: $13.25
/pk 30, $0.44/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 1/16 in
- Inside Diameter 9/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36306
- Zoro # G402516175
- UPC # 738287363067
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.019.0025)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01210.120.0060)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade 2, Zinc Plated Finish (20305)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.050.0400)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36311)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 15 PK (63392)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1850 PK (07652)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0050)
- Midwest Fastener General Washers