Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # 07579
Zoro # G802515709
product price: $25.69
/pk 100, $0.26/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 9/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07579
- Zoro # G802515709
- UPC # 738287075793
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/4 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.019.0175)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.7200)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (63394)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 50 PK (07583)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 5 PK (75686)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07577)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 48 PK (61163)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0300)
- Midwest Fastener General Washers