Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 8 PK
Mfr # 36291
Zoro # G502516174
product price: $9.79
/pk 8, $1.22/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Minimum Thickness 1/8 in
- Inside Diameter 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36291
- Zoro # G502516174
- UPC # 738287362916
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 17/32 in |
Nominal Size | 1/2" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Style | Extra Thick |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK (WSM-237)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.050.0125)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 30 PK (36281)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36288)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03929)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 15 PK (36285)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0002)
- Midwest Fastener General Washers