Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK
Mfr # 31521
Zoro # G402516915
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31521
- Zoro # G402516915
- UPC # 738287315219
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/4 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" (#10) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.062.0250)
- JANDORF Hex Nut, 1/8", 12 PK (60169)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M3 , 18-8 Stainless Steel Plain Finish, 30 PK (31341)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 40 PK (61164)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 2700 PK (07649)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0200)
- Midwest Fastener General Washers