Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 30 PK
Mfr # 31522
Zoro # G902517047
product price: $7.49
/pk 30, $0.25/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31522
- Zoro # G902517047
- UPC # 738287315226
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" (#10) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056408)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 35 PK (36305)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 8 PK (75685)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 8 PK (31532)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03929)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- Midwest Fastener Fender Washers