Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK
Mfr # 51644
Zoro # G302518019
product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51644
- Zoro # G302518019
- UPC # 738287516449
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/4 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" (#10) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.011.0037)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (31427)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11080)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (72685)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (36312)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 4 PK (33477)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (07645)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0462)
- Midwest Fastener Fender Washers