Shop All Fender Washers
Download CAD Files
Midwest Fastener
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK
Mfr # 50924
Zoro # G602517880
CAD Available
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50924
- Zoro # G602517880
- UPC # 738287509243
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" (#10) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DSS-0604-100)
- MIDWEST FASTENER Flange Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 8 PK (932123)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 30 PK (31522)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07577)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (31528)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- Midwest Fastener Fender Washers