Shop All Eye Bolts
Midwest Fastener
Eye Bolt 9/32", Steel, Zinc Plated, 50 PK
Mfr # 51007
Zoro # G902523895
product price: $35.39
/pk 50, $0.71/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/32"
- Material Steel
- Finish Zinc Plated
- Overall Length 2-5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51007
- Zoro # G902523895
- UPC # 738287510072
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 9/32" |
Overall Length | 2-5/8 in |
Nominal Size | #2 |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 1-1/4" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12320.450.0300)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (HNF4800800-100P1)
- MIDWEST FASTENER Eye Bolt 3/16"-34, Steel, Zinc Plated, 20 PK (52302)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51000)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, 18-8 Stainless Steel, 10 PK (65101)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- Midwest Fastener Eye Bolts