Shop All Eye Bolts
Midwest Fastener
Eye Bolt 7/16", Steel, Zinc Plated, 20 PK
Mfr # 51017
Zoro # G602524031
product price: $67.99
/pk 20, $3.40/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"
- Material Steel
- Finish Zinc Plated
- Overall Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51017
- Zoro # G602524031
- UPC # 738287510171
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 7/16" |
Overall Length | 5-1/4 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-13/16" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (DV-M40-TH-PK100)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.087.0450)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 10 PK (52345)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4)
- Midwest Fastener Eye Bolts