Shop All Eye Bolts
Midwest Fastener
Eye Bolt 7/16", Steel, Zinc Plated, 10 PK
Mfr # 52341
Zoro # G102523961
product price: $28.69
/pk 10, $2.87/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"
- Material Steel
- Finish Zinc Plated
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52341
- Zoro # G102523961
- UPC # 738287523416
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 7/16" |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-13/16" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TY-015)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Stainless Steel (U17277.037.0200)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70154)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51011)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK (51698)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Galvanized (K2012-HDG)
- Midwest Fastener Eye Bolts