Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/8", Steel, Hot Dipped Galvanized
Mfr # 54607
Zoro # G602512625
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54607
- Zoro # G602512625
- UPC # 738287546071
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/8" |
Overall Length | 4-1/2 in |
Thread Length | Partial |
Eye Outside Diameter | 1-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Style | Shoulder |
dia3 | 2-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 15 PK (B01200.100.0400)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 100PK (358398-100)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.060.0100)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0200)
- Midwest Fastener Eye Bolts