Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/32", Steel, Zinc Plated, 100 PK
Mfr # 51004
Zoro # G602523973
product price: $26.59
/pk 100, $0.27/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/32"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51004
- Zoro # G602523973
- UPC # 738287510041
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/32" |
Overall Length | 1-5/8 in |
Nominal Size | #8 |
Eye Outside Diameter | 15/32 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 3/4" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32435)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 100 PK (M01220.080.0045)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (52310)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- Midwest Fastener Eye Bolts