Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK
Mfr # 60241
Zoro # G802520994
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/32"-32
- Shank Length 32 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60241
- Zoro # G802520994
- UPC # 738287602418
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/32"-32 |
Shank Length | 32 in |
Overall Length | 1-5/8 in |
Eye Outside Diameter | 1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1/2" |
Includes Nut | Yes |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (42A0403-EA-250)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (54360)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, White Steel Pan Head Phillips Drive, 45 PK (35965)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51013)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK (51698)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 5 PK (60246)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52335)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54580)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51708)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVSEB34X6)
- Midwest Fastener Eye Bolts