Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 6 PK
Mfr # 61272
Zoro # G102525842
product price: $7.29
/pk 6, $1.22/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Type Screw Eye Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61272
- Zoro # G102525842
- UPC # 738287612721
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Nominal Size | #0 |
Eye Outside Diameter | 13/16 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 13/32" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF4)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, White Steel Pan Head Phillips Drive, 30 PK (35974)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63298)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 50 PK (51008)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 24 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-24)
- Midwest Fastener Eye Bolts